SMC CD85KF8-40-B CYLINDER NON-ROTATING


C(D)85K, ISO Cylinder, Double Acting, Single Rod, Non-Rotating

References
smc:CD85KF8-40-B
rubix:393A4411
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter8 mm
See all Specifications

Product details : SMC CD85KF8-40-B CYLINDER NON-ROTATING


ISO 6432 Round Body Cylinder. Bore sizes (mm): 8, 10, 12, 16, 20, 25. Standard strokes up to 300 mm. Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

ISO cylinder, double acting, single rod Bore sizes (mm): 8, 10, 12, 16, 20, 25 Type: non-rotating Cushion: rubber bumper only Strokes (mm): up to 300 (depending on bore) Auto switches available (order separate)

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter8 mm
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 61.17 excl. VAT
/ Each
£ 73.40 incl. VAT
  • Usually arrives within 14 working days