FESTO 1780911 STANDARDS-BASED CYLINDER DSBF-C-63-160-PPSA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-63-160-PPSA-N3-R
Rubix:233A9326
Manufacturer :1780911
EAN:4052568247782

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 160 mm |
Documents
Product details : FESTO 1780911 STANDARDS-BASED CYLINDER DSBF-C-63-160-PPSA-N3-R
Standard cylinder DSBF-C-63-160-PPSA-N3-R Stroke=160 mm, Piston diameter=63 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 2923,33 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
£ 246.90 excl. VAT
/ Each
£ 296.28 incl. VAT
- Delivery usually within ( 6 ) days