References
Festo:DSBF-C-125-50-PPVA-N3-R
Rubix:390A8307
Manufacturer :1785014
EAN:4052568248246

Documents
Product details : FESTO 1785014 ISO CYLINDER
Standard cylinder DSBF-C-125-50-PPVA-N3-R Stroke=50 mm, Piston diameter=125 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 9600 g |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 50 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 697.61 excl. VAT
/ Each
£ 837.13 incl. VAT
- Delivery usually within ( 11 ) days