References
Festo:DSBF-C-63-500-PPSA-N3-R
Rubix:390A8367
Manufacturer :1780916
EAN:4052568247836

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 500 mm |
Documents
Product details : FESTO 1780916 ISO CYLINDER
Standard cylinder DSBF-C-63-500-PPSA-N3-R Stroke=500 mm, Piston diameter=63 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
standard cylinder
Technical specifications
Attributes
| Logistic Weight | 5079 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 500 mm |
Show UNSPSC/ECL@SS
£ 298.31 excl. VAT
/ Each
£ 357.97 incl. VAT
- Delivery usually within ( 6 ) days