SMC C85N25-100C-XC6A ISO 6432 CYLINDER


Round Body Cylinder

References
smc:C85N25-100C-XC6A
rubix:112A0932
brand logo
brand logo
Technical specifications
TypeMounting: Integrated hinge
Cylinder diameter25 mm
See all Specifications

Product details : SMC C85N25-100C-XC6A ISO 6432 CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight470 g
TypeMounting: Integrated hinge
Cylinder diameter25 mm
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 77.92 excl. VAT
/ Each
£ 93.50 incl. VAT
  • Delivery usually within ( 7 ) days