References
SMC:C85F10-16T
Rubix:107A9281
Manufacturer :C85F10-16T

Technical specifications
| Type | short bottom |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 16 mm |
Product details : SMC C85F10-16T ISO 6432 CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 59 g |
|---|---|
| Type | short bottom |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 16 mm |
Show UNSPSC/ECL@SS
£ 52.63 excl. VAT
/ Each
£ 63.16 incl. VAT
- Delivery usually within ( 7 ) days