Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1778429 STANDARDS-BASED CYLINDER DSBF-C-80-25-PPVA-N3-R
FESTO 1778429 STANDARDS-BASED CYLINDER DSBF-C-80-25-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-80-25-PPVA-N3-R
rubix:
106A5923
manufacturer :
1778429
ean:
4052568247249
Technical specifications
Type
dsbf standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1778429 STANDARDS-BASED CYLINDER DSBF-C-80-25-PPVA-N3-R
Standard cylinder DSBF-C-80-25-PPVA-N3-R Stroke=25 mm, Piston diameter=80 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
3742
g
Type
dsbf standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
305.86
excl. VAT
/
Each
£
367.03
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC CP96NDB40-100CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85N16-100-B AIR CYLINDER
FESTO 188324 SHORT-STROKE CYLINDER AEVC-100-10-I-P-A
FESTO 1645465 ISO CYLINDER
SMC CD85N10-40C-B AIR CYLINDER
NORGREN RM/8020/MC/25 20MM STANDARD DUTY CYLINDER
NORGREN RA/802080/M/200 DOUBLE ACT MAGNET CYLINDER
SMC CD85N20-25T-B SPRING EXTEND CYLINDER
SMC CP96SB50-80 ISO 15552 CYLINDER
FESTO 565807 HINGE CYLINDER
FESTO 1376431 STANDARDS-BASED CYLINDER DSBC-32-320-PPVA-N3
SMC CP96SDB125-700W CYLINDER DOUBLE ROD
SMC CD85N25-125C-B ISO 6432 CYLINDER
FESTO 530571 SHORT-STROKE CYLINDER AEVC-12-10-P-A
FESTO 8165688 STANDARDS-BASED CYLINDER