Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163502 STANDARDS-BASED CYLINDER DNC-125-125-PPV-A
FESTO 163502 STANDARDS-BASED CYLINDER DNC-125-125-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-125-125-PPV-A
rubix:
106A4570
manufacturer :
163502
ean:
4052568134969
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163502 STANDARDS-BASED CYLINDER DNC-125-125-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
9040
g
Type
DNC standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
954.42
excl. VAT
/
Each
£
1,145.30
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CP96KB40-400C CYLINDER NON-ROTATING
FESTO 2159909 ISO CYLINDER
NORGREN PRA/802080/M/100 DOUBLE ACT MAGNET CYLINDER
AVENTICS CYLINDER 0822122002
SMC C96SDB80-500C CYLINDER
SMC CP96SDB40-100C ISO 15552 CYLINDER
SMC CP96NDB50-600CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 19191 STANDARDS-BASED CYLINDER DSNU-12-40-P-A
FESTO 8152550 STANDARDS-BASED CYLINDER CRDSNU-16-20-P-A
FESTO 163417 STANDARDS-BASED CYLINDER DNC-63-50-PPV
PARKER CYLINDER P1A-S025MS-0100
MECALINE 895890 CYLINDER ISO15552 D63 C200 D M
SMC CD85N16-130-B AIR CYLINDER
FESTO 1646787 ISO CYLINDER
FESTO 188072 SHORT-STROKE CYLINDER AEVC-10-5-A-P-A