FESTO 1776046 STANDARDS-BASED CYLINDER DSBF-C-63-80-PPVA-N3-R
DSBF Standard Cylinders
See technical informationSee documentsReferences
Festo:DSBF-C-63-80-PPVA-N3-R
Rubix:233A0177
Manufacturer :1776046
EAN:4052568247157

Documents
Product details : FESTO 1776046 STANDARDS-BASED CYLINDER DSBF-C-63-80-PPVA-N3-R
Standard cylinder DSBF-C-63-80-PPVA-N3-R Stroke=80 mm, Piston diameter=63 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 2344,2 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 80 mm |
| Type | dsbf standard cylinders |
Show UNSPSC/ECL@SS
£ 238.72 excl. VAT
/ Each
£ 286.46 incl. VAT
- Delivery usually within ( 6 ) days