Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646728 ISO CYLINDER
FESTO 1646728 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-50-125-PPSA-N3
rubix:
390A8486
manufacturer :
1646728
ean:
4052568243852
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646728 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1916
g
Type
DSBG standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.88
excl. VAT
/
Each
£
200.26
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N25-180C-B AIR CYLINDER
SMC CD85N20-40S-B SPRING RETURN CYLINDER
SMC CP96KB40-50CW CYLINDER NON-ROTATING DOUBLE ROD
NORGREN RT/57232/M/25 DA P CYLINDER
FESTO 1376309 STANDARDS-BASED CYLINDER DSBC-50-160-PPSA-N3
FESTO 1908301 ISO CYLINDER
FESTO 1780911 STANDARDS-BASED CYLINDER DSBF-C-63-160-PPSA-N3-R
FESTO 188085 SHORT-STROKE CYLINDER AEVC-12-10-A-P-A
CAMOZZI 61M2P063A0100 CYLINDER 10-5175-1002
MATARA MCQI2-11-50-320M ISO15552-VDMA 24562 50 BORE 320MM STROKE MAG P
FESTO 1646776 STANDARDS-BASED CYLINDER DSBG-80-125-PPVA-N3
SMC CP96SDB80-80CW ISO CYLINDER
SMC C96SB32-50C ISO 15552 CYLINDER
SMC CP96NDB63-200CW CYLINDER WITH LOCK DOUBLE ROD
SMC VM133-M5-01S 3 PORT MECHANICAL VALVE