SMC CHDKGB40-50 COMPACT HYDRAULIC CYLINDER


Compact Hydraulic Cylinder

References
smc:CHDKGB40-50
rubix:393A1137
manufacturer :00139531
brand logo
brand logo
Technical specifications
TypeCompact Hydraulic Cylinder
Cylinder diameter40 mm
See all Specifications

Product details : SMC CHDKGB40-50 COMPACT HYDRAULIC CYLINDER


CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3. 5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.

Strengths

•JIS standard compact hydraulic cylinder
Mounting: basic type
Auto switch capable

Technical specifications


Attributes
TypeCompact Hydraulic Cylinder
Cylinder diameter40 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 194.23 excl. VAT
/ Each
£ 233.08 incl. VAT
  • Usually arrives within 14 working days