WALTER DSSNR2525M12 TOOLHOLDERS TURNING GROOVING THREADING 5042226
DSSNR2525M12 Tool Holder
See technical informationReferences
Walter:DSSNR2525M12
Rubix:291A0031
Manufacturer :5042226
Product details : WALTER DSSNR2525M12 TOOLHOLDERS TURNING GROOVING THREADING 5042226
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 150 mm |
|---|---|
| Width | 23.7 mm |
| Height | 25 mm |
Show UNSPSC/ECL@SS
£ 130.00 excl. VAT
/ Each
£ 156.00 incl. VAT
- Usually arrives within 14 working days

