CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBR 2020 K16 832799
Turning tools holders exter 93° svjbr/l
See technical informationSee documentsReferences
GISS Cutline:832799
Rubix:832799
EAN:3660338054051



Documents
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBR 2020 K16 832799
93° external turning tool holder - SVJBR/L
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Width | 20 mm |
| Height | 20 mm |
| Type of assembly | right |
| Type of tool tip attachment | svjbr 2020 16 |
| Head length | 30 mm |
Show UNSPSC/ECL@SS
£ 92.11 excl. VAT
/ Each
£ 110.53 incl. VAT
- Usually arrives within 14 working days
