References
SMC:ASD530FG-03-12S
Rubix:108A7494
Manufacturer :ASD530FG-03-12S

Technical specifications
| Type of coupling | one-touch fitting |
|---|---|
| Type | dual speed controller asd530fg-03-12s |
Documents
Product details : SMC ASD530FG-03-12S DUAL SPEED CONTROLLER
Series ASD, combines a meter-in and meter-out dual speed controller in a single body. The series is available with PT or NPT ports and one-touch fittings are standard. Tamper proof and flat head screwdriver adjustable versions are also available for extra protection against inadvertent operation.
Strengths
Stainless Steel 303
Enables bi-directional flow control
Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Type of coupling | one-touch fitting |
|---|---|
| Type | dual speed controller asd530fg-03-12s |
| Material | stainless steel (sus303) |
| Flow | 78000 l/h |
| Max. service pressure | 10 bar |
| Series | asd-fg |
| Max. temperature | 60 °C |
| Port size | 3/8 |
Show UNSPSC/ECL@SS
£ 62.34 excl. VAT
/ Each
£ 74.81 incl. VAT
- Delivery usually within ( 19 ) days