References
SMC:CDBX2N10-75
Rubix:2600267
EAN:3618035403221

Technical specifications
| Type | dual piston double rod |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC CDBX2N10-75 AIR CYLINDER
CX2 slide units offer highly accurate positioning and smooth operation with large forces. Its compact design and low profile accommodate minimum space requirements to meet many design applications. CX2 units are available in three bore sizes and strokes from 25mm to 200mm. Through- holes in the housing provide for direct load mounting or fixed positioning of the body. Optional auto-switches may be mounted either directly to the body housing or on an end-plate supported rail.
Cylinder: DB (Auto Switch/Housing Mount)
Model: N (Non-lube)
Bore Size: 10mm
Port Thread: Rc (M ø10, ø15)
Stroke: 75mm
Cushion: 2 Adjuster Bolts
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Model: N (Non-lube)
Bore Size: 10mm
Port Thread: Rc (M ø10, ø15)
Stroke: 75mm
Cushion: 2 Adjuster Bolts
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | dual piston double rod |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 10 |
Show UNSPSC/ECL@SS
£ 326.46 excl. VAT
/ Each
£ 391.75 incl. VAT
- Delivery usually within ( 4 ) days