References
Festo:ELGA-TB-KF-80-1200-0H
Rubix:391A0985
Manufacturer :8041863
EAN:4052568286637

Technical specifications
| Type | toothed belt axes |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 1200 mm |
Documents
Product details : FESTO 8041863 TOOTHED BELT AXIS
toothed belt axis ELGA-TB-KF-80-1200-0H With recirculating ball bearing guide Effective diameter of drive pinion=39,79 mm, Working stroke=1200 mm, Size=80, Stroke reserve=0 mm, Toothed-belt stretch=0,168 %
Technical specifications
Attributes
| Type | toothed belt axes |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 1200 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 80 |
Show UNSPSC/ECL@SS
£ 2,055.93 excl. VAT
/ Each
£ 2,467.12 incl. VAT
- Delivery usually within ( 6 ) days