SMC CXSM20-25A DUAL ROD CYLINDER


Dual Rod Cylinder

References
smc:CXSM20-25A
rubix:2607248
CXS-A, Dual Rod Cylinder with Air Cushion
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke25 mm
Typedual rod cylinder
See all Specifications

Product details : SMC CXSM20-25A DUAL ROD CYLINDER


Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder with air cushion
•Slide bearing or ball bushing bearing
•Bore sizes: 20mm, 25mm, 32mm
•Standard strokes: 20-100mm
•Thread types: M, Rc, NPT, G
•Auto switches available

Bearing Style: M (Slide Bearing)
Bore Size: 20mm
Thread: PT
Stroke: 25mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x121x68 mm
Logistic Weight521 g
Cylinder diameter20 mm
Cylinder stroke25 mm
Typedual rod cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 274.99 excl. VAT
/ Each
£ 329.99 incl. VAT
  • Delivery usually within ( 4 ) days