References
SMC:C96SDB32-60C
Rubix:2600128
Manufacturer :C96SDB32-60C
EAN:3618035475501

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | iso cylinder |
Documents
Product details : SMC C96SDB32-60C ISO 15552 CYLINDER
High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod.
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | iso cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 91.22 excl. VAT
/ Each
£ 109.46 incl. VAT
- Delivery usually within ( 11 ) days