References
SMC:CXSWM20-125-XB11
Rubix:113A4514
Manufacturer :CXSWM20-125-XB11
EAN:3618031975678

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSWM20-125-XB11 DUAL ROD CYLINDER
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 125 mm |
| Type | dual rod cylinder |
| Max. service pressure | 7 bar |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 518.35 excl. VAT
/ Each
£ 622.02 incl. VAT
- Delivery date on request
Contact a branch