References
Aventics:R480060024
Rubix:272A4809
Manufacturer :R480060024
EAN:3666750034480
Product details : AVENTICS R480060024
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 320 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 233.77 excl. VAT
/ Each
£ 280.52 incl. VAT
- Usually arrives within 14 working days

