References
SMC:CXSL10-80-XB11
Rubix:2607308
Manufacturer :CXSL10-80-XB11

Technical specifications
| Type | dual rod cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : SMC CXSL10-80-XB11 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Strengths
•Dual rod cylinder with ball bearing slide
Bore sizes: 6, 10, 15, 20, 25, 32
Strokes from 10 mm through 100 mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Bore sizes: 6, 10, 15, 20, 25, 32
Strokes from 10 mm through 100 mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | dual rod cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 80 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 10 |
Show UNSPSC/ECL@SS
£ 310.76 excl. VAT
/ Each
£ 372.91 incl. VAT
- Delivery usually within ( 24 ) days