Mini Slide
Type | mini slide |
---|---|
Cylinder diameter | 16 mm |
Logistics dimensions (L x W x H) | 102x83x32 mm |
---|---|
Logistic Weight | 302,9 g |
Type | mini slide |
Cylinder diameter | 16 mm |
Min. temperature | -20 °C |
Max. temperature | 60 °C |
Cylinder stroke | 10 mm |
Max. service pressure | 10 bar |
Design size | 16 |
Delivery usually within ( 2 ) days