References
SMC:CXSWM15-40
Rubix:393A2191
Manufacturer :00078385
EAN:3618035657136

Technical specifications
| Cylinder diameter | 15 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSWM15-40 DUAL ROD CYLINDER
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
Strengths
Dual rod cylinder: double rod
Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
Strokes from 10mm through 100mm depending upon bore size
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 15 mm |
|---|---|
| Cylinder stroke | 40 mm |
| Type | dual rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 339.65 excl. VAT
/ Each
£ 407.58 incl. VAT
- Usually arrives within 14 working days