References
Unibond:2675777
Rubix:130A1091
Manufacturer :2675777
EAN:5010383340735

Documents
Product details : UNIBOND 2675777 DUCT TAPE SILVER 50X50M
UNIBOND Duct Tape is water resistant, heavy duty, tough and very strong. This tape can be used indoors and outdoors. Suitable for temporary repairs on a variety of surfaces around the home, garage and workplace. It binds, repairs and reinforces even on uneven surfaces.
Strengths
•Clean Removal for up to 3 days
Water resistant*, heavy duty, tough and strong
Adheres to multi-surfaces and can be applied around uneven surfaces
No need for scissors
Water resistant*, heavy duty, tough and strong
Adheres to multi-surfaces and can be applied around uneven surfaces
No need for scissors
Applications
Indoor;Outdoor
Technical specifications
Attributes
| Width | 48 mm |
|---|---|
| Length | 50 m |
| Colour | silver |
| Material | pe laminated synthetic cloth (carrier);synthetic rubber resin- solvent free (adhesive) |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
- In stock: Next day delivery
