ADVANCETAP LAMINATETAPE50MMX50M AT2002-50MMX50M


Flame Retardant Cloth Tape AT2002

References
advance tapes:AT2002-50MMX50M
rubix:133A0307
brand logo
brand logo
Technical specifications
Width50 mm
Length50 m
ColourWhite
See all Specifications

Product details : ADVANCETAP LAMINATETAPE50MMX50M AT2002-50MMX50M


AT2002 is a flame retardant cloth laminate tape with self extinguishing properties. It is coated with a special pressure sensitive solvent free rubber – resin adhesive.

Ideal for many aerospace, industrial and marine applications, the tape offers extra performance against abrasion and water. Also, it can withstand high temperature (up to +60°C). Conformable, AT2002 can be applied easily to smooth or uneven surfaces.

This flame retardant cloth tape will peel clean* from most of the surfaces up to 4 days at +50°C.

FAR 25.853 (a)
AT2002 meets Federal Aviation Regulation FAR 25.853 (a) covering flame retardancy. The tape is safe to use in aircraft, ships, submarines, trains and the automotive industries. This specification is printed onto tape for easy identification.

Strengths

Flame retardant – conforms to FAR 25.853
Specification printed onto tape for easy identification
Clean peel up to 4 days at +50°C
Excellent adhesion level
Water Resistant
Abrasion Resistant
Writable surface

Applications

Protection andjoining during building and/or maintenance of aircraft, ships, submarines and trains
Sealing gaps between flame retardant panels
Joining hardboard partitions in cargo holds, known as ‘Cargo Tape’
Jointing of FR material on offshore oil rigs

Technical specifications


Attributes
Width50 mm
Length50 m
ColourWhite
Thickness0.23 mm
Max. temperature60 °C
Min. temperature-10 °C
Show UNSPSC/ECL@SS
£ 21.53 excl. VAT
/ Each
£ 25.84 incl. VAT
  • Usually arrives within 14 working days