3M 1900S50 VALUE DUCT TAPE SLV 50MMX50M


3M™ Value Duct Tape 1900

References
3m:1900P50
rubix:80377237
manufacturer :7000032383
ean:04046719220359
brand logo
brand logo
Technical specifications
Width50 mm
Length50 m
ColourOther

Product details : 3M 1900S50 VALUE DUCT TAPE SLV 50MMX50M


This tape is effective for labeling when more durability and holding power are needed than offered by paper backed or cellophane tapes. It tears easily from the roll by hand and the cloth scrim helps guide straight horizontal and vertical tears while adding strength. The tape conforms to contoured or slightly irregular surfaces for sealing. Adding cost-effective 3M™ Value Duct Tape 1900 to every tool box and job site helps fulfill a variety of light duty applications. How to Choose the Right Duct Tape. One of the most important points to think about when choosing a duct tape is how it is going to be used. When it comes to choosing a 3M™ Duct Tape that meets the need for a particular job, consider the following: Performance Plus and Outdoor Masking Tapes are best in class tapes for indoor/outdoor use, offering clean removal and long term weatherability. Extra Heavy Duty, Heavy Duty, and Multi Purpose duct tapes provide reliable performance for demanding contractor, MRO and industrial job site applications. And General Purpose duct tapes offer cost-effective options for general and lighter duty applications such as bundling, sealing, holding, and identifying.Strength, moisture resistance, abrasion resistance, heat resistance, and clean removal impact the effectiveness of any duct tape. Two of three key factors that determine these factors are backing and adhesive. The thicker the backing, the greater tensile strength (the resistance to breaking under tension), moisture, and abrasion resistance provided. A rubber-based or synthetic rubber adhesive provides instant stick, a strong bond, and long-lasting hold, even in moist conditions. Lastly, the distinctive cloth scrim, laminated between the backing and the adhesive, adds additional strength and also helps guide straight, horizontal and vertical tearing.One last and often overlooked fact about tapes in general, is that they all need to be stored correctly and they all have a shelf life. Weak adhesion, lifting, curling, and breakage are more often than not, attributable to age or improperly stored tape, as opposed to quality. In all cases, care should be taken to read all product information thoroughly. In particular, the tape's specifications should be weighed against the task at hand to ensure successful, cost-effective outcomes.
3M™ Value Duct Tape 1900 is a cost-effective duct tape for utility and general use and lighter duty non-critical applications. It is a good toolbox tape for general applications including light-duty sealing, bundling, marking, and temporary repairs in non-critical applications. Its synthetic rubber adhesive sticks on contact to smooth metal, glass, plastic, sealed concrete and more, and the water-resistant polyethylene coating seals well in moist and humid environments.

Strengths

Silver polyethylene backing over cloth scrim resists moisture for reliable sealing performance in moist or humid environments;Seals well in moist and humid environments;Conforms to irregular surfaces without lifting;Easy to unwind and easy to tear;Conforms to irregular surfaces without lifting

Applications

Lighter duty applications such as bundling, sealing, holding, labelling and identifying in non-critical applications || Temporary repairing, bundling, reinforcing

Technical specifications


Attributes
Width50 mm
Length50 m
ColourOther
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
  • In stock: Next day delivery