TESA 60630 CONFORMABLE ALUMINUM TAPE 50MX50MM SILVER

60630 Conformable aluminum tape

See technical information

References

Tesa:60630 50M 50MM ALUMINIUM
Rubix:269A3624
Manufacturer :60630-00002-00
EAN:4042448495655
brand logo

Technical specifications

Width50 mm
Length50 m
Coloursilver
See all Specifications

Product details : TESA 60630 CONFORMABLE ALUMINUM TAPE 50MX50MM SILVER


Tesa 60630 is a conformable aluminum tape based on a 30 µm (1.2 mil) aluminum foil, a transparent acrylic adhesive.

Strengths

  • Conformable to curved surfaces
  • Easy to unwind
  • Suitable for permanent applications
  • Barrier against moisture, gases and vapors
  • Electrically and thermally conductive
  • Aging resistant
  • Heat and light reflective
  • Flame retardant according to DIN 4102, class B1
  • Flame retardant according to the requirements in UL 510A

Applications

  • Mounting of refrigerator coils in appliance industry
  • Joining and sealing of thermal insulation and ducts
  • To make substrates electrically and thermally conductive
  • To reflect heat radiation

Technical specifications


Attributes
Width50 mm
Length50 m
Coloursilver
Thickness0.003 mm
Materialaluminium
Min. temperature-40 °C
£ 5.03 excl. VAT
/ Each
£ 6.04 incl. VAT
  • Usually arrives within 14 working days