3M 4315055 ALUMINIUM FOIL TAPE SILVER 50MMX55M 0.09MM
3M aluminum adhesive tape 431
See technical informationReferences

Product details : 3M 4315055 ALUMINIUM FOIL TAPE SILVER 50MMX55M 0.09MM
3M metal adhesive tapes consist of pure, high-quality metal as a carrier material (e.g. soft aluminum) and an equally high-quality adhesive that meets the requirements. 3M metal adhesive tapes combine the excellent protective properties of metals with the easy handling and application of adhesive tapes. The metallic carrier materials are resistant to aging, temperature, solvents and moisture with low water vapor permeability. They are very easy to process into die-cut parts and are electrically and thermally conductive.
∙ Excellent sealing properties due to good moisture shielding (water vapour diffusion)
∙ Combination of robust aluminium and durable adhesive allows long-term applications without any problems
∙ Low flammability (class L)
∙ Good chemical resistance
∙ High resistance to ageing and weathering
∙ Strong heat and light reflection
Technical specifications
| Width | 50 mm |
|---|---|
| Length | 55 m |
| Colour | grey |
| Thickness | 0.08 mm |
| Material | aluminum foil |
- In stock: Next day delivery