Duct Tape
Width | 50 mm |
---|---|
Length | 50 m |
Colour | Black |
tesa® 4615 is a utility duct grade for general purpose applications. It consists of a 27 mesh woven fabric laminated on a colored PE film. The product is coated with a synthetic rubber adhesive with solvent-free technology.
Width | 50 mm |
---|---|
Length | 50 m |
Colour | Black |
Thickness | 0.175 mm |
Max. temperature | 60 °C |
In stock: Next day delivery