TYVEK 500 XPERT BIOCIRCLE MODEL CHF5 HOODED COVERALL WHITE XL
DuPont™ Tyvek® 500 Xpert BioCircle™ CHF5
See technical informationSee documentsReferences
Tyvek:D15582587
Rubix:417A5738
Manufacturer :D15582587
EAN:5450208102825




Documents
Product details : TYVEK 500 XPERT BIOCIRCLE MODEL CHF5 HOODED COVERALL WHITE XL
DuPont™ Tyvek® 500 Xpert BioCircle™ CHF5. Tyvek® fabric attributed to 100% bio-circular HDPE through an ISCC-certified mass balance approach
Key Features
• Stitched external seams.
• Very low inward leakage thanks to optimised design.
• Exceptional design and comfort.
• Extremely breathable all around.
• Good breathability thanks to air and moisture vapour permeability.
• Overall ergonomic shape for perfect fit and protection when moving.
• Easily distinguishable by its chest label featuring a teal border.
• Suitable for use in GMP class C/D (ISO Class 6-9) clean rooms.
• Independent cradle-to-gate life cycle analysis, including biogenic carbon, shows at least 58% lower climate change impact compared to the standard Tyvek® 500 Xpert coverall.
• Antistatic treatment (EN 1149-5) - on both sides.
Applications
• Pharmaceutical handling
• Chemical processing
• General maintenance and operations
• Automatic Spray painting
Standards
Certified according to Regulation (EU) 2016/425.
Category III, Type 5-B and 6-B
EN 14126
EN 1073-2
EN 1149-5
Key Features
• Stitched external seams.
• Very low inward leakage thanks to optimised design.
• Exceptional design and comfort.
• Extremely breathable all around.
• Good breathability thanks to air and moisture vapour permeability.
• Overall ergonomic shape for perfect fit and protection when moving.
• Easily distinguishable by its chest label featuring a teal border.
• Suitable for use in GMP class C/D (ISO Class 6-9) clean rooms.
• Independent cradle-to-gate life cycle analysis, including biogenic carbon, shows at least 58% lower climate change impact compared to the standard Tyvek® 500 Xpert coverall.
• Antistatic treatment (EN 1149-5) - on both sides.
Applications
• Pharmaceutical handling
• Chemical processing
• General maintenance and operations
• Automatic Spray painting
Standards
Certified according to Regulation (EU) 2016/425.
Category III, Type 5-B and 6-B
EN 14126
EN 1073-2
EN 1149-5
Technical specifications
Attributes
| Size | xl |
|---|---|
| Main material | hdpe |
| Colour | white |
| Category | 3 |
| Material | dupont™ tyvek® |
| Packaging | 25 per box, individually packed |
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
- Usually arrives within 14 working days
