References
Festo:SMBR-12
Rubix:120A0594
Manufacturer :19274
EAN:4052568003548

Documents
Product details : FESTO 19274 MOUNTING KIT SMBR-12
Mounting kit SMBR-12 For Mounting Proximity switches SMEO-4, SMTO-4 on cylinders ESNU, DSNU. Size=8, Tightening torque=0,5 Nm, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x22x60 mm |
|---|---|
| Logistic Weight | 5,22 g |
| Type | mounting kit |
| Connection 1 | 12 mm |
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
- In stock: Next day delivery