SMC KJ10D PISTON ROD BALL JOINT M10X1.25
C95/CP95 Piston Rod Ball Joint
See technical informationSee documentsReferences
SMC:KJ10D
Rubix:117A9591
Manufacturer :000KJ10D
EAN:3618036078312

Documents
Product details : SMC KJ10D PISTON ROD BALL JOINT M10X1.25
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Type | piston rod ball joint |
| Connection 1 | m10 |
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 10.35 excl. VAT
/ Each
£ 12.42 incl. VAT
- Delivery usually within ( 4 ) days