References
Walter:DWLNL2020K08
Rubix:276A4300
Manufacturer :5042204
Product details : WALTER DWLNL2020K08 TOOLHOLDERS 5042204
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Width | 25 mm |
| Height | 20 mm |
Show UNSPSC/ECL@SS
£ 122.80 excl. VAT
/ Each
£ 147.36 incl. VAT
- Usually arrives within 14 working days

