PORTWEST DX440BKR44 DX4 DETACHABLE HOLSTER POCKET TROUSER BLACK 44R


DX440 - DX4 Detachable Holster Pocket Trouser

References
portwest:DX440BKR44
rubix:247A7518
ean:5036108326464
brand logo
brand logo
Technical specifications
Colourblack
Size44
Main materialpolyester
See all Specifications

Product details : PORTWEST DX440BKR44 DX4 DETACHABLE HOLSTER POCKET TROUSER BLACK 44R


4-way stretch fabric for ease of movement and added comfort. Free pair of kneepads included with this trouser. Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility. Reflective piping for increased visibility. 16 pockets for ample storage. Two tier knee pad pockets allowing two positioning options. Top-loading knee pad pockets for quick and easy access. Zip off holster pockets for added versatility. Multiple side zip compartments for secure storage. Rule pocket.

Technical specifications


Attributes
Colourblack
Size44
Main materialpolyester
Material65% polyester, 35% cotton ripstop
Show UNSPSC/ECL@SS
£ 69.87 excl. VAT
/ Each
£ 83.84 incl. VAT
  • Usually arrives within 14 working days