Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 38.5T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 38.5T
Workwear trousers Mascot
References
mascot:
16279-230-11010-90C54
rubix:
385A0014
ean:
5711074452224
Technical specifications
Colour
blue
Size
90c54
Main material
cotton/polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 38.5T
Technical specifications
Attributes
Colour
blue
Size
90c54
Main material
cotton/polyester
Grammage
205
g/m²
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.93
excl. VAT
/
Each
£
71.92
incl. VAT
Usually arrives within 14 working days
Select variants (31)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2100N HARRIER STRETCH TROUSER NAVY 46S
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 38"" T"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 28R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 36.5S
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 28.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS BLACK 32.5T
MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 36.5R
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 36.5T
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 30.5T
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 38.5S
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 50.5T
MASCOT 17279 ADVANCED TROUSERS BLACK 35.5R
MASCOT 00579 MONTANA TROUSERS WHITE 40.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 46.5T
MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 48.5R