Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
FESTO 1179837 SHOCK ABSORBER DYEF-M10-Y1
FESTO 1179837 SHOCK ABSORBER DYEF-M10-Y1
DYEF Shock absorber
References
festo:
DYEF-M10-Y1
rubix:
114A4568
manufacturer :
1179837
ean:
4052568061494
Technical specifications
Threading
M10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1179837 SHOCK ABSORBER DYEF-M10-Y1
Shock absorber DYEF-M10-Y1 Size=M10, Stroke=1 mm, Cushioning=Elastic cushioning element without metallic fixed stop, Assembly Position=Any, Position detection=No
Technical specifications
Attributes
Logistics dimensions (L x W x H)
45
x
18
x
18
mm
Logistic Weight
24,9
g
Threading
M10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.37
excl. VAT
/
Each
£
22.04
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 1138648 SHOCK ABSORBER DYSR-25-40-Y5
FESTO 1138641 SHOCK ABSORBER DYSR-8-8-Y5
FESTO 11135 BUFFER YSRP-20
SMC RBQC1604 SHOCK ABSORBER
CAMOZZI SHOCK ABSORBER-SIZE M12X1-STOKE 10MM SA-1210
SMC RBC1412 SHOCK ABSORBER
MECALINE 884619 SHOCK ABSORBER FIXED T1 M14X1.5
AVENTICS R412010323
FESTO 8073917 SHOCK ABSORBER DYSS-G8-10-10-Y1F
SMC RJ2015LU SHOCK ABSORBER
FESTO 114034 SHOCK ABSORBER KIT SLZ-50-KF-A
FESTO 34574 SHOCK ABSORBER YSR-20-25-C
SMC RJ2725LU SHOCK ABSORBER
SMC NRBC056-045 SHOCK ABSORBER
FESTO 191193 SHOCK ABSORBER YSRW-7-10