Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
MECALINE 884619 SHOCK ABSORBER FIXED T1 M14X1.5
MECALINE 884619 SHOCK ABSORBER FIXED T1 M14X1.5
Miniature self-adjusting shock absorbers with bump cap
References
mecaline:
884619
rubix:
216A1236
ean:
3660338380006
Technical specifications
Threading
M14
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884619 SHOCK ABSORBER FIXED T1 M14X1.5
Self-compensating miniature shock absorbers automatically adjust for low load to high speed or high load to low speed applications
Strengths
Self-compensating miniature shock absorbers automatically adjust for low load to high speed or high load to low speed applications
Technical specifications
Attributes
Threading
M14
Cylinder stroke
12
mm
Max Energy absorbed per cycle
12
nm
Max Energy absorbed/hour
36000
Nm³/h
Max effective mass
30
kg
Max Impact speed
4
m/s
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.15
excl. VAT
/
Each
£
64.98
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
FESTO 540346 SHOCK ABSORBER YSRW-DGC-18-GF
SMC RBC0806 SHOCK ABSORBER
SMC RB27S STOPPER NUT
FESTO 1138649 SHOCK ABSORBER DYSR-32-60-Y5
FESTO 540349 SHOCK ABSORBER YSRW-DGC-25-KF
FESTO 1179840 SHOCK ABSORBER
FESTO 174546 SHOCK ABSORBER KIT YHD-40
SMC RBL2015 SHOCK ABSORBER
FESTO 11133 BUFFER YSRP-12
SMC RJ0604 SHOCK ABSORBER
PARKER DAMPER 7927FIL
FESTO 158911 SHOCK ABSORBER RETAINER KYP-50
FESTO 8111384 SHOCK ABSORBER DYSS-G8-4-4-Y1F-G2
SMC RBQC3213 SHOCK ABSORBER
SMC RBLC1411 SHOCK ABSORBER