FESTO 114034 SHOCK ABSORBER KIT SLZ-50-KF-A
SLZ shock absorber kit
See technical informationSee documentsReferences
Festo:SLZ-50-KF-A
Rubix:114A5171
Manufacturer :114034
EAN:4052568115982

Documents
Product details : FESTO 114034 SHOCK ABSORBER KIT SLZ-50-KF-A
shock absorber kit SLZ-50-KF-A adjustable, with end stop. Kit to allow individual equipping of linear units, type SLE, SLM. Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Threading | m24x1.25 |
|---|---|
| Cylinder stroke | 25 mm |
| Max Energy absorbed per cycle | 62.5 nm |
| Max Energy absorbed/hour | 135000 Nm³/h |
| Max effective mass | 250 kg |
| Max Impact speed | 3 m/s |
| Body material | steel |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 465.65 excl. VAT
/ Each
£ 558.78 incl. VAT
- Delivery usually within ( 16 ) days