DYMO RHINO 24MM BLACK ON WHITE VINYL TAPE (1805430)


Dymo Label Printer Tape

References
dymo:1805430
rubix:2574029
brand logo
brand logo
Technical specifications
Width24 mm
Length5.5 m
See all Specifications

Product details : DYMO RHINO 24MM BLACK ON WHITE VINYL TAPE (1805430)


DYMO® Industrial labels are tough - jobsite tested and UL recognized. Thermal transfer printing means labels won't smudge, smear or fade. Choose up to a 24 mm label width in a broad assortment of materials and colours that meet OSHA, ANSI, and ISO standards. All DYMO® Industrial labels are distributed from an easy-to-load cartridge, and with a split-back design, peeling and applying is quick and easy. DYMO® Industrial labels help you get labelling jobs done fast, and done right - the first time.

Strengths

Easy-to-peel split back design makes applying labels quick and easy
Fits all Dymo label manager 210D, 210D kit, 280, PnP, 360D, 420P, 450D, wireless PnP, 500TS, label writer 450 Duo, rhino industrial 4200,5200,6000, rhino industrial 4200 case kit, rhino industrial 5200 or 6000 hard case kit
Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more - so labels won't curl or fall off
Thermal transfer printing technology label text won't smudge, smear, or fade
IND vinyl label that measures 1/2 in. x 18 in. (12 mm x 5 m)

Applications

Ideal for cable and wiring applications

Technical specifications


Attributes
Width24 mm
Length5.5 m
ColourWhite
Show UNSPSC/ECL@SS
£ 43.02 excl. VAT
/ Each
£ 51.62 incl. VAT
  • Sold out