References
3M:7100027387
Rubix:264A0257
Manufacturer :7100027387
EAN:3134375261920

Product details : 3M 7100027387 SCOTCH 600 CRYSTAL CLEAR TAPE 19MM X 33M
Scotch® Crystal Clear tape provides a secure hold for a variety of applications including packaging, sealing and repair Clear when installed, does not turn yellow Refill rolls can be used separately or in all Scotch® racks with 2. 54 cm centers
Strengths
•Scotch® Crystal Clear tape provides a secure hold for a variety of applications including packaging, sealing and repair
Clear when installed, does not turn yellow
Refill rolls can be used separately or in all Scotch® racks with 2.54 cm centers
Easy to roll out and handle
Provides a strong and permanent bond
Clear when installed, does not turn yellow
Refill rolls can be used separately or in all Scotch® racks with 2.54 cm centers
Easy to roll out and handle
Provides a strong and permanent bond
Technical specifications
Attributes
| Package weight | 40,729 g |
|---|---|
| Width | 19 mm |
| Length | 33 m |
| Material | polyoefin |
| Thickness | 0.051 mm |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 2.22 excl. VAT
/ Each
£ 2.66 incl. VAT
- Delivery usually within ( 4 ) days