Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
ADVANCE AT318 DOUBLE SIDED POLYESTER TAPE 25MM X 33M CLEAR 124466
ADVANCE AT318 DOUBLE SIDED POLYESTER TAPE 25MM X 33M CLEAR 124466
Double sided film tape
References
advance tapes:
AT318 25MMX33M
rubix:
171905
manufacturer :
124466
Technical specifications
Width
25
mm
Length
33
m
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ADVANCE AT318 DOUBLE SIDED POLYESTER TAPE 25MM X 33M CLEAR 124466
Double sided translucent adhesive tape with a polyester film coated on both sides with a clear synthetic rubber resin adhesive interleaved with a white siliconized paper release liner. Maximum short term high temperature resistance of +140˚C
Technical specifications
Attributes
Width
25
mm
Length
33
m
Material
Polyester
Thickness
0.073
mm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.84
excl. VAT
/
Each
£
4.61
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
TESA 51571 50M 38MM TRANSPARENT 51571-00002-00
TESA 60672 50M 50MM ALUMINIUM 60672-00000-00
ADVANCETAP WATERPROOF CLOTH TAPE5 AT175 BLACK 50MM X 50
3M 5952F12MMX33M VHB TAPE BLACK 12MMX33M 1.1MM
TESA 4957 25M 9MM WHITE 04957-00017-00
3M 97647 GLASS CLOTH TAPE 5453 BROWN 25MMX33M 0.21MM
TESA 4688 50M 38MM SILVER 04688-00004-00
3M Y4355133 VIBRATION DAMPING TAPE 435 SLV 50MMX33M 0.34MM
TESA 4651 25M 19MM BLACK 04651-00008-00
3M 764 GENERAL PURPOSE VINYL TAPE 50MM X 33M GREEN
3M 471Y50IW VINYL TAPE 471 YELLOW 50MMX33M
3M 3M-7100287194- 3M DUAL LOCK RECLOSABLE FASTENER SJ355B
ADVANCE AT5 BLACK JOINTING PVC TAPE 50MM X 33M
TESA 4671 25M 19MM FLUORESCENT YELLOW 04671-00050-10
3M 46550 ADHESIVE TRANSFER TAPE TRANS 50MMX55M 0.05MM