TESA 51977 DOUBLE SIDED FILM TAPE 50MX50MM WHITE
Double-sided filmic tape
See technical informationSee documentsReferences
Tesa:51977 50M 50MM WHITE
Rubix:240A6791
Manufacturer :51977-00006-00
EAN:4042448809339

Documents
Product details : TESA 51977 DOUBLE SIDED FILM TAPE 50MX50MM WHITE
tesa® 51977 is a white double-sided self-adhesive tape consisting of a PP-film backing and a tackified acrylic adhesive.
tesa® 51977 features especially:
* An excellent combination of a high initial tack and adhesion level
* A secure bond even on critical materials such as PP and PE and rough surfaces
* A good temperature resistance
Strengths
* An excellent combination of a high initial tack and adhesion level
* A secure bond even on critical materials such as PP and PE and rough surfaces
* A good temperature resistance
* A secure bond even on critical materials such as PP and PE and rough surfaces
* A good temperature resistance
Applications
* Fixing of carpets and trims
* Mounting of heavy decorative materials and displays
* Mounting of signs and scales
Technical specifications
Attributes
| Logistic Weight | 14786,18 g |
|---|---|
| Width | 50 mm |
| Length | 50 m |
| Material | tackified acrylic |
| Thickness | 0.24 mm |
| Colour | white |
Show UNSPSC/ECL@SS
£ 24.40 excl. VAT
/ Each
£ 29.28 incl. VAT
- Usually arrives within 14 working days
