Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Stamping, knurling
(10)
Engraving and marking
(102)
See Stamping, knurling, broaching, rolling, engraving
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Marking tools
Marking device
DYMO D1 TAPE 12MM BLACK ON RED S0720570
DYMO D1 TAPE 12MM BLACK ON RED S0720570
Dymo Marking Device
References
dymo:
93750040
rubix:
2573945
ean:
5411313450171
Product details
Technical specifications
Product details : DYMO D1 TAPE 12MM BLACK ON RED S0720570
DYMO D1 tape, width 12 mm Design: Tape cassette with self-adhesive, sturdy tape. Tape length 7 m
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.38
excl. VAT
/
Each
£
43.66
incl. VAT
Usually arrives within 14 working days
Add to cart