Stamping, knurling
Filter Options
CATEGORIES
stamp (12)
Brand
draper
(6)
sandvik coromant
(6)
10 Product(s) with 12 variant(s):
DRAPER 37336 0-9 NUMBER STAMP SET 1/8IN
- draper:37336
- rubix:156A6994
- manufacturer :37336
- Delivery usually within ( 7 ) days
- Diameter:3.18 mm
- Shape:cylindrical
- Body material:steel
£ 9.41 excl. VAT
/ Each
"DRAPER 37338 0-9 NUMBER STAMP SET 1/4"""
- draper:37338
- rubix:242A1988
- manufacturer :37338
- Delivery usually within ( 7 ) days
- Diameter:6.35 mm
- Shape:square
- Body material:steel
£ 16.28 excl. VAT
/ Each
DRAPER 37333 A - Z LETTER STAMP SET 1/8IN
- draper:37333
- rubix:156A6993
- manufacturer :37333
- Delivery usually within ( 7 ) days
- Diameter:3.175 mm
- Shape:round
- Body material:steel
£ 20.91 excl. VAT
/ Each
DRAPER 37334 A - Z LETTER STAMP SET 3/16IN
- draper:37334
- rubix:156A8695
- manufacturer :37334
- Delivery usually within ( 7 ) days
- Diameter:4.76 mm
- Shape:a
- Body material:steel
£ 28.32 excl. VAT
/ Each
1743870-SVIK SHIM PIN PUNCH
- sandvik coromant:174.3-870
- rubix:1025504
- manufacturer :5757510
- Usually arrives within 14 working days
- Body material:steel
£ 0.88 excl. VAT
/ Each
SANDVIK 5681 002-01 PUNCH 5849436
- sandvik coromant:5681 002-01
- rubix:80152856
- manufacturer :5849436
- Usually arrives within 14 working days
£ 1.04 excl. VAT
/ Each
1743873-SVIK SHIM PIN PUNCH
- sandvik coromant:174.3-873
- rubix:1025507
- manufacturer :5757485
- Usually arrives within 14 working days
£ 1.35 excl. VAT
/ Each
SANDVIK 5681002-02 SPARE PARTS/ACCESSORIES 5849437
- sandvik coromant:5681 002-02
- rubix:320A3436
- manufacturer :5849437
- Usually arrives within 14 working days
- Diameter:19 mm
£ 1.35 excl. VAT
/ Each
SANDVIK 5681002-03 SPARE PARTS/ACCESSORIES 5849438
- sandvik coromant:5681 002-03
- rubix:320A3438
- manufacturer :5849438
- Usually arrives within 14 working days
£ 1.35 excl. VAT
/ Each
1743874-SVIK SHIM PIN PUNCH
- sandvik coromant:174.3-874
- rubix:1025509
- manufacturer :5757486
- Usually arrives within 14 working days
£ 2.26 excl. VAT
/ Each







