MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 34.5S
Dyneema® - ULTIMATE STRETCH Trousers with knee pockets
See technical informationReferences
Mascot:17079-311-010-76C50
Rubix:384A2278
EAN:5711074564156

Product details : MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 34.5S
Dyneema® - ULTIMATE STRETCH Trousers with knee pockets
- The stretch fabric stretches in all directions, providing the wearer with unparalleled freedom of movement, without constriction or chafing.
- The multifunctional stretch fabric combines low weight with very high durability. It is also waterproof.
- A low rise and an ergonomic waistband design ensure that the trousers adapt to the body’s movements.
- The flexible knee pockets are made from a combination of CORDURA®, Kevlar® and the exceptionally strong Dyneema® fibre.
- Effective ventilation of the knee area thanks to a side-leg zipper.
- Offered as standard in three leg lengths, allowing comfortable fitting and optimal placement of details according to individual preference.
- We recommend knee pads 00718-100 for this model to provide optimal comfort.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 76/50 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
Show UNSPSC/ECL@SS
£ 138.63 excl. VAT
/ Each
£ 166.36 incl. VAT
- Usually arrives within 14 working days
Size
76/50
