ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 18S
Kneepad Trouser
See technical informationSee documentsReferences
Orn:ORN-2560-15-BLK-18S
Rubix:124A5161
EAN:5055748767949

Documents
Product details : ORN 2560 LADIES CONDOR KNEEPAD TROUSER BLACK 18S
Strengths
•Best selling, multi-functional, hard wearing trouser
Internal kneepad pocket
Slight elastication at sides of waistband - very comfortable to wear
Multiple pockets with extra strong lining including 2 front & 2 rear pockets
Combat style leg pockets, mobile phone pocket on thigh
Heavy duty non-scratch fixing stud on waistband
Triple stitched on main seams for ultimate strength
Internal kneepad pocket
Slight elastication at sides of waistband - very comfortable to wear
Multiple pockets with extra strong lining including 2 front & 2 rear pockets
Combat style leg pockets, mobile phone pocket on thigh
Heavy duty non-scratch fixing stud on waistband
Triple stitched on main seams for ultimate strength
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 18 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | yes |
| Grammage | 245 g/m² |
| Material | 65% polyester, 35% cotton |
Show UNSPSC/ECL@SS
£ 24.88 excl. VAT
/ Each
£ 29.86 incl. VAT
- Usually arrives within 14 working days
