FESTO 158911 SHOCK ABSORBER RETAINER KYP-50
Shock absorber retainer KYP
See technical informationSee documentsReferences
Festo:KYP-50
Rubix:113A8757
Manufacturer :158911
EAN:4052568126513

Documents
Product details : FESTO 158911 SHOCK ABSORBER RETAINER KYP-50
Shock absorber retainer KYP-50 For linear drives DGEL, DGPL, DGPIL. Size=50, Corrosion resistance classification CRC=2, Product weight=336 g, Mounting type=Clamped, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 334,3 g |
|---|---|
| Threading | m22x1.5 |
| Total length | 124 mm |
| Body material | stainless steel |
| Length of body | 10 mm |
Show UNSPSC/ECL@SS
£ 109.96 excl. VAT
/ Each
£ 131.95 incl. VAT
- Delivery usually within ( 16 ) days