SMC RBL1006S SHOCK ABSORBER


RBL Series Hydraulic Shock Absorber

References
smc:RBL1006S
rubix:115A0240
brand logo
brand logo

Product details : SMC RBL1006S SHOCK ABSORBER


The RB shock absorber has a specially designed orifice that compensates for varying speeds and loads to consistently decelerate loads without requiring additional adjustment. The double seal enclosure consists of a scraper and a rod seal, provides extra insurance against leakage. The RB series shock absorbers are available in six sizes and all withstand an impact speed of 16 ft/sec.
•Shock absorber type: basic or with cap
•Applicable thread O.D. size: M6, M8, M10, M14, M20, M27
•Option: stopper nut

Style: L (Coolant Resistant)
With Cap: w/o Cap
Port Size: M10XP1.0
Stroke: 6mm
Option: S (Hex Nut
Stopper Nut: 1 pc.)

Technical specifications


Attributes
Logistic Weight26 g
Show UNSPSC/ECL@SS
£ 79.84 excl. VAT
/ Each
£ 95.81 incl. VAT
  • Delivery usually within ( 4 ) days