Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Shock absorbers
FESTO 548075 SHOCK ABSORBER DYSW-12-20-Y1F
FESTO 548075 SHOCK ABSORBER DYSW-12-20-Y1F
DYSW shock absorber
References
festo:
DYSW-12-20-Y1F
rubix:
114A4187
manufacturer :
548075
ean:
4052568189631
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 548075 SHOCK ABSORBER DYSW-12-20-Y1F
Shock absorber DYSW-12-20-Y1F Self-adjusting, with progressive characteristic curve. Size=12, Stroke=20 mm, Cushioning=(* self-adjusting, * Soft characteristic), Assembly Position=Any, Position detection=No
Technical specifications
Attributes
Logistics dimensions (L x W x H)
220
x
25
x
140
mm
Logistic Weight
113
g
Cylinder stroke
20
mm
Max effective mass
30
kg
Max Impact speed
3
m/s
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
131.89
excl. VAT
/
Each
£
158.27
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 191198 SHOCK ABSORBER YSRW-20-34
AVENTICS R412004751
PARKER DAMPER 7927FIL
FESTO 1153017 SHOCK ABSORBER
CAMOZZI SHOCK ABSORBER-SIZE M20X1.5-STROKE 15MM SA-2015
SMC RBL2015 SHOCK ABSORBER
FESTO 11137 BUFFER YSRP-32
FESTO 1152524 SHOCK ABSORBER DYEF-S-M6-Y1
FESTO 34574 SHOCK ABSORBER YSR-20-25-C
FESTO 8073915 SHOCK ABSORBER DYSS-G8-7-5-Y1F
SMC RBLC1411S SHOCK ABSORBER
FESTO 116248 SHOCK ABSORBER KIT SLE-20/25-YSR-C
FESTO 116250 SHOCK ABSORBER KIT SLE-40-YSR-C
FESTO 540346 SHOCK ABSORBER YSRW-DGC-18-GF
MECALINE 884621 SHOCK ABSORBER FIXED T1 M20X1 5