MECALINE 884621 SHOCK ABSORBER FIXED T1 M20X1 5
Miniature self-adjusting shock absorbers with bump cap
See technical informationSee documentsReferences
Mecaline:884621
Rubix:216A1237
EAN:3660338380020

Documents
Product details : MECALINE 884621 SHOCK ABSORBER FIXED T1 M20X1 5
Self-compensating miniature shock absorbers automatically adjust for low load to high speed or high load to low speed applications
Strengths
Self-compensating miniature shock absorbers automatically adjust for low load to high speed or high load to low speed applications
Technical specifications
Attributes
| Threading | m20x1,5 |
|---|---|
| Cylinder stroke | 20 mm |
| Max Energy absorbed per cycle | 25 nm |
| Max Energy absorbed/hour | 50000 Nm³/h |
| Max effective mass | 240 kg |
| Max Impact speed | 4 m/s |
Show UNSPSC/ECL@SS
£ 52.76 excl. VAT
/ Each
£ 63.31 incl. VAT
- In stock: Next day delivery
